Shop Resideo Sale
Main product image of 3/4" x 1/2" SharkBite Max FNPT Bullnose Adapter, UR092A
Magnifying glass
Hover image to zoom

3/4" x 1/2" SharkBite Max FNPT Bullnose Adapter, UR092A

Brand:
SharkBite
SKU:
UR092A
Rating:
(9)
Q&A:
(0)
3/4" x 1/2" SharkBite Max FNPT Bullnose Adapter, UR092A
Magnifying glass
Hover image to zoom
$7.63 each
BOX UP & SAVE 8%
$42.12 box of 6
$7.02 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 3/4" x 1/2", 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Replaces UR092

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Application:

Heating

Plumbing

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Standards Met:

NSF

PEX Size:

3/4"

Thread Size:

1/2"

Max Temp (F):

200°F

Max Pressure (PSI):

200

Size:

1"

3/4" x 1/2"

3/4"

Warranty:

25 Year

Material:

Brass

Thread Type:

Female

Insertion Depth:

1-1/8"

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

The only conection application I will ever use.

You can not find a better fitting than SharkBite. In a tight spot, nothing better than a SharkBite connection fitting. So simple to apply.
Jess
Delta, Co
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This place rocks

Perfectly filled order and it arrived very quickly even in the middle of the Coronavirus shutdowns. Thanks!
Mike
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

After looking for this connector with no success locally (including the big box stores, I found it at SupplyHouse. I was happy to find that it worked perfectly. Easy to install and connect to PEX pipe. Great price and fast delivery. Highly recommend SupplyHouse for plumbing parts.
NavySpy
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Available Locally

Connection for old Church Building urinal. Due to size of old plumbing could not locate locally. The unit ordered/sent worked without any modification. Thanks! Ed
edvtx
Snellville, ga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have a customer that uses pex fittings lead free

This is the best source, quickest shipment, and reliable accuracy for our need.
phil the serviceman
grand rapids, mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

Item worked well....priced well...shipped in timely fashion.
Water Boy
East Liverpool, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

this is a quality made product, and It works as advertized. Great plumbing innovation.
handi-man ace
conroe, tx
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unparalleled Service

If your rep Daniel is typical of the rest of the reps for Pex Supply then you've got a lot going for you. This man provided me with the type of service one would expect for a $100,000 order...yet this was only a single shark bite connector. Can't say too much about the service I got. Great going Daniel!
Dr. D
Honduras
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good and the service was excellent

The company was back ordered, but kept in touch with me thru me calling them for the product. Overall, I was happy to recieve the product, and it was exactly what I need to do the job.
Trudy
Vermont
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy