| Application: | Pressure |
|---|---|
| Dial Size: | 1-1/2" |
| Measures: | Pressure |
| Size: | 3/4" x 3/4" x 1/2" |
| Connection Type: | Push-Fit x Push-Fit |
| PSI Range: | 0-200 |
| Max Pressure (PSI): | 200 |
| Ambient Temperature: | -40° to 140°F |
| Process Temperature: | -40° to 150°F |
| Type: | Dry |
| Material: | Brass |
| Accuracy: | +/- 3% |
| Lead Free: | Yes |
| Mount: | Tee |
The gauge is 1/2" CTS and is designed to fit into a 1/2" sharkbite. It is not threaded and cannot be sweat.
No the orientation should not affect the pressure gauge capabilities.
No, it does not matter. Any which way is fine. Jim
Not critical any direction for gauge Sent from my iPhone
These are NSF 61 certified. They are certified for domestic and potable water applications.
"Lead free" does not mean that the fitting contains no lead. It means it meets the legal definition of "lead free". You can read more at http://www.sharkbite.com/about-sharkbite/leadfree/
This type of fitting is extremely reliable!!! This is the "new" slip fitting for the plumbing industry, I have used this product on many connections and have never had a leak.