Shop Resideo Sale
Main product image of 1/2" Angle Stop X 7/8" Ballcock Toilet Connector, 12" Length
Magnifying glass
Hover image to zoom

1/2" Angle Stop X 7/8" Ballcock Toilet Connector, 12" Length

Brand:
SharkBite
SKU:
UR24656
Rating:
(0)
Q&A:
(0)
1/2" Angle Stop X 7/8" Ballcock Toilet Connector, 12" Length
Magnifying glass
Hover image to zoom
$19.05 each
BOX UP & SAVE 8%
$105.12 box of 6
$17.52 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 7/8"
Product Highlight: Standards Met
ASME A112.18.1, NSF 61, CSA B125.1-12 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Length (Inches)
12" Length
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/8"

Description

–

The SharkBite Toilet Connector combines a 1/2" Push-To-Connect 1/4 turn angle stop valve. The 7/8: integrated flexible hose is 12" long and is comprised of braided stainless steel for corrosion resistance. This product is compatible with Copper, PEX, CPVC and PE-RT pipes and does not require any use of solder, glue, additional unions or tools.

Specs

–
Application:

Toilet Supply Kit

Size:

1/2" x 7/8"

Insertion Depth:

15/16"

Lead Free:

Yes

Standards Met:

ASME A112.18.1

NSF 61

CSA B125.1-12

Length (Inches):

12"

Inlet Size:

1/2"

Outlet Size:

7/8"

Finish:

Braided

Valve Type:

Straight

Outlet Type:

FNPT

Inlet Type:

Sharkbite (Pushfit)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy