| Application: | Faucet Supply Kit |
|---|---|
| Length (Inches): | 20" |
| Insertion Depth: | 15/16" |
| Lead Free: | Yes |
| Standards Met: | ASME A112.18.1 NSF 61 CSA B125.1-12 |
| Tubing Compatibility: | CPVC PEX Copper PE-RT |
| Inlet Size: | 1/2" |
| Outlet Size: | 1/2" |
| Finish: | Braided |
| Valve Type: | Straight |
| Outlet Type: | FNPT |
| Inlet Type: | Sharkbite (Pushfit) |