Apply to be a TradeMaster!
Main product image of 1/2" Straight Stop X 7/8" Ballcock ClickSeal Toilet Connector, 16" Length
Magnifying glass
Hover image to zoom

1/2" Straight Stop X 7/8" Ballcock ClickSeal Toilet Connector, 16" Length

Brand:
SharkBite
SKU:
UR24686
Rating:
(0)
Q&A:
(0)
1/2" Straight Stop X 7/8" Ballcock ClickSeal Toilet Connector, 16" Length
Magnifying glass
Hover image to zoom
$18.40 each
BOX UP & SAVE 8%
$101.58 box of 6
$16.93 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 7/8"
Product Highlight: Standards Met
NSF 61, ASME A112.18.1, CSA B125.1-12 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Length (Inches)
16" Length
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/8"

Description

–
Product Description
A one-piece connector design that combines a 1/2 in. push-to-connect Supply Stop with a Click Seal® toilet connector. Provides an audible click to ensure a secure connection and prevent over-tightening.

A one-piece connector design that combines a 1/2 in. push-to-connect stop valve and a flexible hose with a Click Seal® toilet connector. The Click Seal® nut allows for hand tightening and makes an audible click when a secure connection is made. Ensures a watertight connection and prevents over tightening. Push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • One-piece integrated design for faster installation.
  • Compatible with PEX, copper, CPVC, and PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.

Specs

–
Application:

Toilet Supply Kit

Size:

1/2" x 7/8"

Insertion Depth:

15/16"

Lead Free:

Yes

Length (Inches):

16"

Standards Met:

NSF 61

ASME A112.18.1

CSA B125.1-12

Inlet Size:

1/2"

Outlet Size:

7/8"

Finish:

Braided

Valve Type:

Straight

Outlet Type:

FNPT

Inlet Type:

Sharkbite (Pushfit)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy