Apply to be a TradeMaster!
Main product image of 1/2" Straight Stop X 1/2" NPSM ClickSeal Faucet Connector, 30" Length
Magnifying glass
Hover image to zoom

1/2" Straight Stop X 1/2" NPSM ClickSeal Faucet Connector, 30" Length

Brand:
SharkBite
SKU:
UR24687
Rating:
(0)
Q&A:
(0)
1/2" Straight Stop X 1/2" NPSM ClickSeal Faucet Connector, 30" Length
Magnifying glass
Hover image to zoom
$19.38 each
BOX UP & SAVE 8%
$106.98 box of 6
$17.83 each
In Stock
In Stock
Get 5 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
Copper, CPVC, PE-RT, PEX
Product Highlight: Standards Met
ASME A112.18.1, NSF 61, CSA B125.1-12 Standards Met
Product Highlight: Length (Inches)
30" Length
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"

Description

–
Product Description
A one-piece connector design that combines a 1/2 in. push-to-connect Supply Stop with a Click Seal® faucet connector. Provides an audible click to ensure a secure connection and prevent over-tightening.
br> A one-piece connector design that combines a 1/2 in. push-to-connect stop valve and a flexible hose with a Click Seal® faucet connector. The Click Seal® nut allows for hand tightening and makes an audible click when a secure connection is made. Ensures a watertight connection and prevents over tightening. Push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • One-piece integrated design for faster installation.
  • Compatible with PEX, copper, CPVC, and PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.

Specs

–
Application:

Faucet Supply Kit

Length (Inches):

30"

Insertion Depth:

15/16"

Lead Free:

Yes

Standards Met:

ASME A112.18.1

NSF 61

CSA B125.1-12

Tubing Compatibility:

Copper

CPVC

PE-RT

PEX

Inlet Size:

1/2"

Outlet Size:

1/2"

Finish:

Braided

Valve Type:

Straight

Outlet Type:

FNPT

Inlet Type:

Sharkbite (Pushfit)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy