Shop Resideo Sale
Main product image of 3/4" Sharkbite Max x 3/4" Sharkbite Max x 1/4" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sharkbite Max x 3/4" Sharkbite Max x 1/4" Compression Tee Stop (Lead Free)

Brand:
SharkBite
SKU:
UR24985A
Rating:
(1)
Q&A:
(0)
3/4" Sharkbite Max x 3/4" Sharkbite Max x 1/4" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom
$25.83 each
In Stock
In Stock
Get 1,092 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/4"
Product Highlight: Tubing Compatibility
PE-RT, CTS, CPVC, PEX, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Size
3/4"
Product Highlight: Lead Free
Yes

Description

–

SharkBite Max service stop allows you to add a new line to a fixture by tapping into a 1/2 in. or 3/4 in. pipe. Featuring a quarter-turn full-port brass valve that allows for easy on/off control of the supply line. Innovative push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.


Features:

  • Ideal for adding supply lines to fixtures and appliances such as dishwashers, humidifiers and ice makers.
  • Sleek chrome finish for an attractive appearance.
  • Quarter-turn full-port brass ball valve.
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Rated to 160°F and 125 psi.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).

Specs

–
Application:

Plumbing

Outlet Size:

1/4"

Tubing Compatibility:

PE-RT

CTS

CPVC

PEX

Copper

Fitting System Compatibility:

Push Fit

Inlet Size:

3/4"

Size:

3/4" x 3/4" x 1/4"

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Never use a saddle valve for ice maker

Perfect for ice maker tap,worth the extra cost
Blury
Nj
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy