Shop Resideo Sale
Main product image of 1/2" X 3/8" SharkBite Max MNPT Dishwasher Elbow (Lead Free), UR281A
Magnifying glass
Hover image to zoom

1/2" X 3/8" SharkBite Max MNPT Dishwasher Elbow (Lead Free), UR281A

Brand:
SharkBite
SKU:
UR281A
Rating:
(0)
Q&A:
(0)
1/2" X 3/8" SharkBite Max MNPT Dishwasher Elbow (Lead Free), UR281A
Magnifying glass
Hover image to zoom
$10.27 each
BOX UP & SAVE 8%
$56.64 box of 6
$9.44 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Threaded Connection

Description

–
Replaces UR281

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Lead free, designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

3/8"

1/2"

1/2" x 3/8"

Connection Type:

Threaded

Standards Met:

NSF

Thread Size:

3/8"

Insertion Depth:

15/16"

Max Pressure (PSI):

200

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Material:

Brass

Thread Type:

Male

Lead Free:

Yes

PEX Size:

1/2"

Max Temp (F):

200°F

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy