Apply to be a TradeMaster!
Main product image of 3/4" PB x 3/4" CTS SharkBite Max Transition Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PB x 3/4" CTS SharkBite Max Transition Coupling (Lead Free)

Brand:
SharkBite
SKU:
UR4016
Rating:
(2)
Q&A:
(0)
3/4" PB x 3/4" CTS SharkBite Max Transition Coupling (Lead Free)
Magnifying glass
Hover image to zoom
UR4016 has been discontinued
Discontinued May 5, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" PB x 3/4" CTS SharkBite Max Transition Coupling (Lead Free), UR4016A
Brand:
SharkBite
SKU:UR4016A
(2)
Order by today, receive 117 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body.

The gray-colored collar is intended for use on Polybutylene pipe while the tan-colored collar is intended for OD controlled copper, CPVC, or PEX pipe.

Specs

Application:

Plumbing

Heating

Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Standards Met:

NSF

Max Temp (F):

200°F

Max Pressure (PSI):

200

Warranty:

25 Year

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I wouldbuse again

Very good
Ron
Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again

Very good
Ron
Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?