Apply to be a TradeMaster!
Main product image of 3/4" PB x 3/4" CTS SharkBite Max Transition Elbow (Lead Free), UR4256A
Magnifying glass
Hover image to zoom

3/4" PB x 3/4" CTS SharkBite Max Transition Elbow (Lead Free), UR4256A

Brand:
SharkBite
SKU:
UR4256A
Rating:
(0)
Q&A:
(0)
3/4" PB x 3/4" CTS SharkBite Max Transition Elbow (Lead Free), UR4256A
Magnifying glass
Hover image to zoom
$12.91 each
BOX UP & SAVE 8%
$71.28 box of 6
$11.88 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Replaces UR4256

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body.

The gray-colored collar is intended for use on Polybutylene pipe while the tan-colored collar is intended for OD controlled copper, CPVC, or PEX pipe.

Specs

–
Material:

Brass

Application:

Heating

Plumbing

Size:

3/4"

3/4" x 3/4"

Tubing Compatibility:

CPVC

PEX

Copper

Warranty:

25 Year

Insertion Depth:

2"

Connection Type:

Push-Fit x Push-Fit

Lead Free:

Yes

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy