Apply to be a TradeMaster!
Main product image of 1-1/2" Sharkbite x 1-1/2" Sharkbite x 1/2" FNPT Branch Tee (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Sharkbite x 1-1/2" Sharkbite x 1/2" FNPT Branch Tee (Lead Free)

Brand:
SharkBite
SKU:
UXL10414115
Rating:
(7)
Q&A:
(6)
1-1/2" Sharkbite x 1-1/2" Sharkbite x 1/2" FNPT Branch Tee (Lead Free)
Magnifying glass
Hover image to zoom
UXL10414115 has been discontinued
Discontinued December 10, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2" x 1/2"
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Innovative push-to-connect design makes for quick and easy installation. Easily screw in the water heater expansion tank into the middle FNPT threaded branch after installing the tee into the line. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

  • Ideal for installing a water heater expansion tank.
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering required.
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground).
  • Large diameter fittings (1-1/4 in. - 2 in.) require a Stiffener (sold separately) when connecting to PEX pipe.
  • Can be rotated after assembly for easier and faster installation.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).
  • Rated for 200 psi and 200°F (93°C).
  • 25-year warranty.

Specs

–
PEX Size:

1-1/2"

Size:

1-1/2" x 1-1/2" x 1/2"

Warranty:

25 Year

Insertion Depth:

2-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great Sharkbite Fitting

Used this fitting for installing pressure gages in water supply syste. Worked great. No leaks.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fitting

Fitting worked perfectly, would buy again
Raymo
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Specialty fitting

High quality specialty fitting
KP
TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find item that's easy to use

Just wish it was a little shorter like the 3/4" version.
Ed
NY, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again.

Adding a gauge to a system is made easy.
Birdman
Franklin, Wi 53132
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

I use this to add a ball valve before an expansion tank. Great quality
AAron
Denver, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

This fit without any trouble at all. This saved me so much time. Shipping from SupplyHouse was quick.
monte
Georgia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: the threaded part - will this allow me to connect to PVC pipes? I have 1" PEX pipe running from well. need to adapt it to existing PVC under house

Asked by Stu 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Stu, thanks for writing in. The threaded end of this tee is 1" female NPT and will accept a 1" male NPT thread, although you should not thread PVC into brass directly.

Was this review helpful to you?

Q: Is the FNPT adapter permanent, or can it be moved to one of the other positions? In other words, can I make this into a 3/4" FNPT x 3/4" Sharkbite x 3/4" Sharkbit Tee?

Asked by PenultimateHero 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The FNPT piece is removable, but there is not a lot of space to get the disconnect clip in. The tongs may work better but it could still be tough to get it released.

Was this review helpful to you?

Q: Can you connect a hot water heater expansion tank in the horizontal position to the threaded part of the tee ?

Asked by Jim 13 years ago

Add your answer

* Required Field
-

If the expansion tank has the same size NPT thread, that would make for an extremely easy connection.

Was this review helpful to you?

Q: The image of this product does not show a threaded connection. Is the T threaded? Also, Is this suitable for PEX or copper only? Is this a lead free item for potable water? Thanks, Adam

Asked by Adam 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This "Female Centre" tee (part U462) has 3/4" SharkBite connections on the two ends with 3/4" female threads in the middle port, which is slightly off-center.

Was this review helpful to you?
-

Adam, The "T" is not threaded, it is a shark bite fitting where the pipe (pex or copper) is simply pushed into the fitting. It is safe for potable water.

Was this review helpful to you?
-

I have used this and it's not threaded. Will accept led tubing or copper. I used it for potable water. Sent from my iPhone

Was this review helpful to you?
-

The tee is threaded on the branch and you can thread anything into the female threads. I used one (with a bushing to 1/4") to install an icemaker supply line and it worked great.

Was this review helpful to you?
-

It is not threaded. It is used for copper pipe only. It is leas free. Sent from my Kindle Fire

Was this review helpful to you?
-

hi adam You will receive a tee like the one shown along with a threaded insert. They also sell the threaded inserts separately which i found them very useful. They can be used for pex or copper. These fittings come with little plastic inserts also which you should remove if using them with copper. As far as my knowlege goes, these do contain lead, yet can still be used for potable water. I don't think the lead has any way of leaching into the water. eric

Was this review helpful to you?

Q: So is this threaded on just the one end of the T or all three ends?

Asked by Ken 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is threaded only on the tee (bullnose).

Was this review helpful to you?

Q: What is FNPT stand for?

Asked by Rhals1 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

FNPT stands for female nominal pipe thread. This is threaded on the inside of the fitting.

Was this review helpful to you?
- Bob

F(emale) N(ational) P(ipe) T(hread)

Was this review helpful to you?