Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (1)
3/4" (1)

PEX Size
–

1/2" (1)
3/4" (1)

Insertion Depth
–

15/16" (1)
1-1/8" (1)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)

Sharkbite x Female Elbows

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" x 1/2" SharkBite Max FNPT Adapter Elbow, UR308A
$8.22 each
BOX UP & SAVE 8%
$90.72 box of 12
$7.56 each
In Stock
Get 27 by Mon, Nov 23
In Stock
Get 27 by Mon, Nov 23
Compare
Product Image of 3/4" x 3/4" SharkBite Max FNPT Adapter Elbow, UR314A
3/4" x 3/4" SharkBite Max FNPT Adapter Elbow, UR314A
SKU: UR314A
SharkBite
SKU: UR314A
Brand: SharkBite
$12.91 each
BOX UP & SAVE 8%
$71.28 box of 6
$11.88 each
In Stock
Get 60 by Mon, Nov 23
In Stock
Get 60 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Sharkbite x Female Elbows

Sharkbite x Female Elbows are push-fit adapter elbows that join OD controlled copper, CPVC, or PEX pipe to a female NPT connection, with no soldering required. The listed SharkBite Max FNPT Adapter Elbows, UR308A in 1/2 inch and UR314A in 3/4 inch, carry certification to 200 PSI and 200 degrees F. Each has a compact, corrosion resistant DZR brass body, and the design is certified to ANSI/NSF-61. Contractors reach for an adapter elbow when a pipe run has to turn and land on a threaded fixture, valve, or fitting in one piece. Push-fit assembly removes soldering from the job, which helps in finished spaces where open flame is a concern. Both models are listed for heating and plumbing applications, so the same elbow style can serve either type of job. Matching the size and pipe type before rough-in keeps the connection sound and the job on schedule.

Subcategories

  • 1/2 Inch SharkBite Max FNPT Adapter Elbows: The UR308A is a 1/2 inch by 1/2 inch SharkBite Max FNPT adapter elbow. Installers use it to turn a 1/2 inch run and finish on a threaded female connection without soldering. It is certified to 200 PSI and 200 degrees F and fits OD controlled copper, CPVC, or PEX pipe. Underground burial of SharkBite brass fittings requires a silicone wrap, listed as 25406A.
  • 3/4 Inch SharkBite Max FNPT Adapter Elbows: The UR314A is a 3/4 inch by 3/4 inch SharkBite Max FNPT adapter elbow. Installers choose it for 3/4 inch lines that must terminate at a female threaded connection. Its DZR brass body is design certified to ANSI/NSF-61 for use in potable water systems. The listed maximum rating is 200 PSI at 200 degrees F.
  • Replacement Part Number Elbows: The UR308A replaces UR308, and the UR314A replaces UR314. Contractors cross-referencing older part numbers can use that note to match the right size. Each uses the same SharkBite Max push-fit design with a DZR brass body. Confirm the suffix on the part number when ordering.

Buying Guide

Start with the pipe material. The listed elbows fit OD controlled copper, CPVC, or PEX pipe, so confirm the tubing is one of those and that it is OD controlled before ordering. Next, match the size. The UR308A is a 1/2 inch elbow and the UR314A is a 3/4 inch elbow. Each pairs a push-fit pipe connection with a female NPT thread, so the fixture or fitting it lands on needs a mating male thread. Then check operating conditions. Both models are certified to 200 PSI and 200 degrees F, so confirm the system's design pressure and temperature stay within those numbers. When selecting from Sharkbite x Female Elbows, also consider where the fitting will live. Both models have a corrosion resistant DZR brass body and design certification to ANSI/NSF-61, and the UR314A listing specifies use in potable water systems. For buried runs, the UR308A listing notes that SharkBite brass fittings must be wrapped with silicone wrap, part number 25406A, for underground burial. Add that accessory to the material list early. Finally, check part number history. UR308A replaces UR308 and UR314A replaces UR314, so older job notes may still reference the previous numbers. Verify the final selection against the project spec and local code before installation, and keep the pipe type noted on the order.

Frequently Asked Questions

What pipe types do Sharkbite x Female Elbows connect to?

Sharkbite x Female Elbows such as the UR308A and UR314A fit OD controlled copper, CPVC, or PEX pipe. The other end is a female NPT thread. Check that the pipe is OD controlled before ordering.

What pressure and temperature are these elbows rated for?

The UR308A and UR314A SharkBite Max FNPT adapter elbows are certified to 200 PSI and 200 degrees F (93 degrees C). Confirm that the system's operating conditions stay within those figures. Other models in Sharkbite x Female Elbows may differ, so check each part number.

Can a SharkBite brass elbow be buried underground?

Underground burial of SharkBite brass fittings requires silicone wrap, part number 25406A, according to the UR308A listing. Plan for the wrap when a Sharkbite x Female Elbow goes into a buried run. Check the product listing for the specific model's burial notes.

Do these elbows need soldering?

No. Sharkbite x Female Elbows use an instant push-fit connection, and the listings state that no soldering is required. The female NPT end still threads onto a male NPT fitting.

What do the UR308A and UR314A replace?

Within Sharkbite x Female Elbows, the UR308A replaces UR308 and the UR314A replaces UR314. The UR308A is a 1/2 inch size and the UR314A is a 3/4 inch size. Match the size to the pipe run before ordering.

Didn't find what you're looking for? 
Let us know
.