Apply to be a TradeMaster!
Main product image of 1 Gen4 1-Channel Smart Relay Switch, Dry Contacts, 16A, Compatible with Google Home & Alexa (Blue) (Pack of 4)
Magnifying glass
Hover image to zoom

1 Gen4 1-Channel Smart Relay Switch, Dry Contacts, 16A, Compatible with Google Home & Alexa (Blue) (Pack of 4)

Brand:
Shelly
SKU:
1-GEN4-4PACK
Rating:
(0)
Q&A:
(0)
1 Gen4 1-Channel Smart Relay Switch, Dry Contacts, 16A, Compatible with Google Home & Alexa (Blue) (Pack of 4)
Magnifying glass
Hover image to zoom
$94.96 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps
Product Highlight: Material
Plastic
Product Highlight: Color
Blue

Description

–

Shelly 1 Gen4 16A Dry-Contact Smart Switch (Wi-Fi, Matter, Zigbee) Shelly 1 Gen4: 16 A dry-contact smart switch with Wi-Fi, Matter, Zigbee & Bluetooth, plus local & cloud control for flexible smart home automation.


KEY FEATURES
  • New- Multiprotocol connectivity: Choose from Bluetooth, Wi-Fi or Zigbee.
  • New- Matter certified.
  • New- Works with Apple Homekit: Control connected devices using Apple Home app or Siri through Matter
  • Dry contacts (potential-free) - option for contactor control. Allows switching on and off of lower voltage devices.
  • Low and high voltage support
  • Perfect to retrofit behind existing switches and sockets
  • Supports schedules, scenes and local actions
  • Supports scripting, HTTPS, MQTTS, Inbound and Outbound Web Sockets
  • Supports virtual components
  • Supports KNXnet / IP communication
  • Internal temperature sensor for overheating protection
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Sir, Home Assistant, Apple Homekit or your preferred automation platform

PRODUCT FEATURES
  • Multiprotocol connectivity: Highly compatible! Choose the best protocol for your smart home - Zigbee, Matter, Wi-Fi, or Bluetooth
  • Low and high voltage support: Use a wide range of output voltage levels. Supports low voltages.
  • Dry contacts: Use it to control a wide range of devices and appliances.
  • Matter Certified: Integrates into any Matter ecosystem
  • Smart schedules: Set custom schedules based on your daily agenda, or follow the sunrise/sunset and control your lighting accordingly.
  • Smart scenes: Set custom scenes by combining Shelly 1 Gen4 with your other devices.

Specs

–
Amperage:

16

Material:

Plastic

Product Type:

Relay Switch

Humidity Range:

30% to 70% RH

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy