Apply to be a TradeMaster!
Main product image of 1 Mini Gen4 1-Channel Wi-Fi Smart Relay Mini
Magnifying glass
Hover image to zoom

1 Mini Gen4 1-Channel Wi-Fi Smart Relay Mini

Brand:
Shelly
SKU:
1-MINI-GEN4
Rating:
(0)
Q&A:
(0)
1 Mini Gen4 1-Channel Wi-Fi Smart Relay Mini
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 3 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Amperage
8 Amps
Product Highlight: Color
Blue

Description

–

Shelly 1 Mini Gen4 8A Dry-Contact Multiprotocol Smart Relay (Bluetooth, Wi-Fi, Matter, Zigbee) Shelly 1 Mini Gen4: compact 8 A dry-contact smart relay with Wi-Fi, Matter, Zigbee & Bluetooth, offering local & cloud control for lighting and small appliances.


KEY FEATURES
  • New- Multiprotocol connectivity: Choose from Wi-Fi, Zigbee and Bluetooth
  • New- Matter-certified
  • Supports up to 8 A at 240 VAC and 5 A at 30 VDC
  • Dry contacts (potential-free) - option for contactor control
  • Perfect to retrofit behind existing switches and sockets
  • Wi-Fi and Zigbee range extender & Bluetooth gateway
  • Supports schedules, scenes and local actions
  • Supports scripting, HTTPS, MQTTS, Inbound and Outbound Web Sockets
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation platform.

PRODUCT FEATURES
  • Multiprotocol connectivity: Highly compatible! Choose the best protocol for your smart home - Zigbee, Matter, Wi-Fi, or Bluetooth
  • Matter certified: Integrates into any Matter ecosystem
  • Low and high voltage support: Use a wide range of output voltage levels. Supports up to 8 A at 240 VAC and 5 A at 30 VDC
  • Dry contacts: Supporting low and high voltages, this device enables you to control a wide range of AC devices and appliances.
  • Smart schedules: Set custom schedules based on your daily agenda, or follow the sunrise/sunset and control your lighting accordingly.
  • Smart scenes: Set custom scenes by combining Shelly TRV with your other Shelly devices.

Specs

–
Material:

Plastic

Amperage:

8

Product Type:

Relay

Color:

Blue

Humidity Range:

30% to 70% RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy