Apply to be a TradeMaster!
Main product image of 1 Mini Gen4 1-Channel Wi-Fi Smart Relay Mini (Pack of 2)
Magnifying glass
Hover image to zoom

1 Mini Gen4 1-Channel Wi-Fi Smart Relay Mini (Pack of 2)

Brand:
Shelly
SKU:
1-MINI-GEN4-2PACK
Rating:
(0)
Q&A:
(0)
1 Mini Gen4 1-Channel Wi-Fi Smart Relay Mini (Pack of 2)
Magnifying glass
Hover image to zoom
$48.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Amperage
8 Amps
Product Highlight: Material
Plastic

Description

–

Shelly 1PM Mini Gen4 - Multiprotocol 8A Smart Relay with Power Metering Shelly 1PM Mini Gen4: compact 8 A smart relay with built-in power metering, Wi-Fi, Matter, Zigbee & Bluetooth + local & cloud control for efficient automation.


KEY FEATURES
  • New- Multiprotocol connectivity: Choose from Wi-Fi, Zigbee and Bluetooth
  • New- Matter-certified
  • Supports up to 8 A at 240 VAC
  • Precise and real-time power metering with free cloud data storage for analysis and energy usage optimization.
  • Perfect to retrofit behind existing switches and sockets
  • Supports schedules, scenes and local actions
  • Supports scripting, HTTPS, MQTTS, Inbound and Outbound Web Sockets
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation platform.

PRODUCT FEATURES
  • Wi-Fi Operated: Connect Shelly 1PM to your Wi-Fi network. No HUB required!
  • Retrofit: Shelly 1PM fits behind any existing wall switch or socket.
  • Power Monitoring: Shelly 1PM provides precise monitoring of the power consumption.
  • Wide range of voltage support: Use it to control a wide range of devices and appliances.
  • Smart schedules: Set custom schedules based on your daily agenda, or follow the sunrise/sunset and control your lighting accordingly.
  • Smart scenes: Set custom scenes by combining Shelly 1PM with your other Shelly devices.

Specs

–
Color:

Blue

Humidity Range:

30% to 70% RH

Amperage:

8

Product Type:

Relay

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy