Apply to be a TradeMaster!
Main product image of 1-Channel Neutral Wire Decoupler, 120V (Black)
Magnifying glass
Hover image to zoom

1-Channel Neutral Wire Decoupler, 120V (Black)

Brand:
Shelly
SKU:
1CH-DECOUP-120V-BK
Rating:
(0)
Q&A:
(0)
1-Channel Neutral Wire Decoupler, 120V (Black)
Magnifying glass
Hover image to zoom
$5.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic
Product Highlight: Voltage
120v

Description

–
Shelly 1-Channel Decoupler 120V is an electronic component that interconnects two separate electrical circuits (AC to DC) by means of a light sensitive optical interface (an octocoupler). It is designed for use with Shelly Plus Uni, Plus Add-on, Plus RGBW PM and Pro RGBW PM devices and different controllers, such as switches and buttons. It allows for switching DC inputs using AC supply.

Specs

–
Product Type:

Decoupler

Color:

Black

Material:

Plastic

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy