Apply to be a TradeMaster!
Main product image of 1PM Gen4 1-Channel Wi-Fi Smart Relay with Power Monitoring (Pack of 4)
Magnifying glass
Hover image to zoom

1PM Gen4 1-Channel Wi-Fi Smart Relay with Power Monitoring (Pack of 4)

Brand:
Shelly
SKU:
1PM-GEN4-4PACK
Rating:
(0)
Q&A:
(0)
1PM Gen4 1-Channel Wi-Fi Smart Relay with Power Monitoring (Pack of 4)
Magnifying glass
Hover image to zoom
$108.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Red
Product Highlight: Amperage
16 Amps

Description

–

Shelly 1PM Gen4 - 16A Smart Relay with Power Metering Shelly 1PM Gen4: a 16A smart relay with integrated power metering, Wi-Fi/Matter/Zigbee/Bluetooth support, plus both local & cloud control for energy-aware automation.


KEY FEATURES
  • New- Multiprotocol connectivity: Choose from Bluetooth, Wi-Fi or Zigbee.
  • New- Matter certified.
  • New- Wi-Fi, Zigbee range extender & Bluetooth gateway
  • Power monitoring - Equipped with a precise power meter for real-time energy consumption and free storage for data analysis
  • Low and high voltage support
  • Perfect to retrofit behind existing switches and sockets
  • Supports schedules, scenes and local actions
  • Supports scripting, HTTPS, MQTTS, Inbound and Outbound Web Sockets
  • Supports virtual components
  • Supports KNXnet / IP communication
  • Internal temperature sensor for overheating protection
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Siri, Home Assistant, Apple Homekit or your preferred automation platform.

PRODUCT FEATURES
  • Multiprotocol connectivity: Highly compatible! Choose the best protocol for your smart home - Zigbee, Matter, Wi-Fi, or Bluetooth
  • Power Monitoring: Two integrated power meters provide precise monitoring of each channel separately.
  • Matter certified: Integrates into any Matter ecosystem
  • Wide range of voltage support: Use it to control a wide range of devices and appliances.
  • Smart Schedules: Set up your blinds to work automatically by creating personalized schedules aligned with your daily routine or synchronize with sunrise/sunset (gateway required).
  • Smart scenes: Set custom scenes by combining Shelly 2.5 with your other Shelly devices.

Specs

–
Material:

Plastic

Product Type:

Relay

Color:

Red

Humidity Range:

30% to 70% RH

Amperage:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy