Apply to be a TradeMaster!
Main product image of 2PM Gen4 2-Channel Wi-Fi Smart Relay with Power Monitoring
Magnifying glass
Hover image to zoom

2PM Gen4 2-Channel Wi-Fi Smart Relay with Power Monitoring

Brand:
Shelly
SKU:
2PM-GEN4
Rating:
(0)
Q&A:
(0)
2PM Gen4 2-Channel Wi-Fi Smart Relay with Power Monitoring
Magnifying glass
Hover image to zoom
$38.99 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic
Product Highlight: Amperage
10 Amps

Description

–
KEY FEATURES
  • Multiprotocol connectivity: Choose from Zigbee, Bluetooth, Wi-Fi and Matter
  • 2 channels on the same phase
  • Power metering on each channel
  • Cover (roller) control - Automate and adjust the position of roller shutters, blinds, curtains, awnings, bi-directional AC motors.
  • Slats angle control - use with your venetian blinds and control the tilt position (angle) of slats to adjust the amount of light in a room.
  • Apple Homekit support: Control connected devices using Apple Home app or Siri through Matter
  • Perfect to retrofit behind existing switches and sockets
  • Supports schedules, scenes and local actions
  • Supports scripting, HTTPS, MQTTS, Inbound and Outbound Web Sockets
  • Internal temperature sensor for overheating protection
  • Wi-Fi & Zigbee range extender & Bluetooth gateway
  • Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation platform.

PRODUCT FEATURES
  • Multiprotocol connectivity: Highly compatible! Choose the best protocol for your smart home - Wi-Fi, Bluetooth or Zigbee
  • Power monitoring: Shelly 2PM Gen4 provides precise monitoring of power consumption and free data storage.
  • Cover (roller) control: Control bi-directional AC motors and set your desired position.
  • Matter certified: Integrates into any Matter ecosystem
  • Slats angle control: Use with your venetian blinds and control the tilt position (angle) of slats to adjust the amount of light in a room.
  • Smart schedules and scenes: Set custom schedules or scenes based on your daily agenda or follow the sunrise/sunset and control your lighting accordingly.

Specs

–
Color:

Black

Humidity Range:

30% to 70% RH

Material:

Plastic

Amperage:

10

Product Type:

Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy