Apply to be a TradeMaster!
Main product image of Gen3 3-Phase Energy Monitor 63A, DIN Rail (Top-Hat)
Magnifying glass
Hover image to zoom

Gen3 3-Phase Energy Monitor 63A, DIN Rail (Top-Hat)

Brand:
Shelly
SKU:
3EM-63T-GEN3
Rating:
(0)
Q&A:
(0)
Gen3 3-Phase Energy Monitor 63A, DIN Rail (Top-Hat)
Magnifying glass
Hover image to zoom
$114.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-240V
Product Highlight: Amperage
63 Amps
Product Highlight: Mount
DIN Rail
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Shelly 3EM-63T Gen3 - 63A 3-Phase Smart Energy Meter Shelly 3EM-63T Gen3: monitor up to 63A per phase in 3-phase or 3 independent circuits. Wi-Fi + Bluetooth, 4-quadrant metering, 7-day local logs, MQTT & HTTP support.


KEY FEATURES
  • 4-quadrant measurement
  • Multiple connection types: three phase or single phase installations
  • Non-contact current measurements through current transformers
  • Phase sequence error detection (option)
  • No load threshold
  • Optical pulse indication of energy usage
  • Real-time clock: stored data keeps correct timestamps even if the internet connection is interrupted.
  • Data logs: up to 7 days of data stored on the device for later retrieval
  • Accuracy Class B (IEC 62053-21)
  • Photovoltaic ready

PRODUCT FEATURES
  • Wi-Fi operated, Bluetooth inclusion: Connect the device to your Wi-Fi network. No HUB required!
  • Flexible installation: Easy fit to a DIN-rail circuit breakers.
  • Energy Metering: Monitor voltage, current, power factor, and active and apparent power and energy.
  • Multiple Connection Types: Supports three-phase or single-phase installations.
  • Advanced-Data Logging: Stores energy data for up to 7 days in 1-minute intervals.
  • Current transformer connection: Non-contact current measurements

Specs

–
Voltage:

220-240V

Features:

Bluetooth

Wifi

Material:

Plastic

Product Type:

Energy Meter

Phase:

3

Color:

White

Humidity Range:

30% to 70% RH

Mount:

DIN Rail

Amperage:

63

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy