Apply to be a TradeMaster!
Main product image of Analog 0-30V Add-on Module for The Pill
Magnifying glass
Hover image to zoom

Analog 0-30V Add-on Module for The Pill

Brand:
Shelly
SKU:
ANALOG-0-30V-ADDON
Rating:
(0)
Q&A:
(0)
Analog 0-30V Add-on Module for The Pill
Magnifying glass
Hover image to zoom
$6.99 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Add-on module for The Pill by Shelly that measures analog sensors and DC voltages up to 30 V. Ideal for monitoring batteries, power supplies, and other low-voltage devices.

KEY FEATURES
  • Measurement range: 0-30 V DC
  • Extends The Pill's measurement range for sensors and batteries
  • Compatible via 5-Terminal Add-on
  • 1 Analog Input (AN) + 2 configurable Digital IOs (3.3 V logic)
  • 5 V power output for connected sensors

Specs

–
Product Type:

Module

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy