Apply to be a TradeMaster!
Main product image of BLU Tough 1-Button Switch w/ ZigBee & Bluetooth Connectivity (Ivory)
Magnifying glass
Hover image to zoom

BLU Tough 1-Button Switch w/ ZigBee & Bluetooth Connectivity (Ivory)

Brand:
Shelly
SKU:
BLU-BTN-TOUGH1-ZB-IV
Rating:
(0)
Q&A:
(0)
BLU Tough 1-Button Switch w/ ZigBee & Bluetooth Connectivity (Ivory)
Magnifying glass
Hover image to zoom
$23.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Ivory

Description

–
Instantly control your smart devices with just a click - lighting, appliances, scenes, etc. It stands resilient against dust, splashes and shock, ensuring reliability both indoors and outdoors.

Shelly BLU Button Tough 1 Ivory


KEY FEATURES
  • Able to turn on/off appliances, dim, and activate scenes
  • Shock, splash and dust-resilient - IP54 rated
  • Scripting functionality for endless actions based on location
  • Full compatibility with Home Assistant and any other device which is supported by BTHome protocol (out of the box)
  • Uses BLE technology
  • Encryption (high level of security)
  • Sound alerts and "Hush" mode for no sounds
  • "Find me" function activated by beacon mode
  • Range of 10m indoors and 30m outdoors
  • Works with Plus, Pro and Gen3 devices

PRODUCT FEATURES
  • Bluetooth-operated: Quicker response, longer battery life, and easy inclusion
  • Multi-click action trigger: Execute up to 4 pre-set actions or scenes with simple click combinations
  • IP54 Protection level: Water and dust-resilient, suitable for indoor and outdoor use
  • Immediate response time: Response time of less than 1 second
  • Broad range: Shelly BLU Button Tough1 has a range of 10m indoors and 30m outdoors
  • Scene activation: Set custom scenes by combining Shelly BLU Button Tough1 with your other Shelly devices

Specs

–
Material:

Plastic

Color:

Ivory

Product Type:

Switch

Features:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy