Apply to be a TradeMaster!
Main product image of BLU Bluetooth Distance & Presence Sensor
Magnifying glass
Hover image to zoom

BLU Bluetooth Distance & Presence Sensor

Brand:
Shelly
SKU:
BLU-DISTANCE
Rating:
(0)
Q&A:
(0)
BLU Bluetooth Distance & Presence Sensor
Magnifying glass
Hover image to zoom
$42.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Smart Bluetooth ultrasonic sensor that measures distance to various surfaces, including liquids.

KEY FEATURES
  • Ultrasonic Distance Measurement up to 5m
  • Bluetooth Low Energy (BLE 5.0)
  • Liquid level monitoring
  • Obstacle detection
  • Protection class: IP64
  • Compact and portable design
  • Long battery life (up to 4 years)

PRODUCT FEATURES
  • Ultrasonic Measurement: Detects distance and liquid levels using ultrasonic waves for high precision.
  • Bluetooth Connectivity: Works via BLE 5.0 (Bluetooth Low Energy).
  • Adjustable Measurement Intervals: Customize how often the device takes measurements to fit your needs.
  • Three built-in modes: Liquid, Solids, and Occupancy
  • Compact & Easy to Install: Slim and portable design mounts in a 36 mm hole-no complex setup required.
  • App Control: Monitor and configure the device through the Shelly Smart Control app or other Bluetooth-compatible platforms.

Specs

–
Color:

White

Product Type:

Sensor

Battery Life:

4 Years

Features:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy