Apply to be a TradeMaster!
Main product image of BLU Door & Window Contact Sensor w/ ZigBee Connectivity (Black)
Magnifying glass
Hover image to zoom

BLU Door & Window Contact Sensor w/ ZigBee Connectivity (Black)

Brand:
Shelly
SKU:
BLU-DOOR-WIN-ZB-BK
Rating:
(0)
Q&A:
(0)
BLU Door & Window Contact Sensor w/ ZigBee Connectivity (Black)
Magnifying glass
Hover image to zoom
$22.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Designed to detect opening or closing of doors/windows and report them immediately, triggering home automation scenarios accordingly. Also can measure tilt angle and luminosity.
KEY FEATURES
  • Detects and reports opening or closing of doors/windows
  • Measures tilt angle and luminosity
  • Battery 1 x 3 V CR2032 - included
  • Battery life - up to 5 years
  • Easy control through the Shelly Smart Control app, BTHome protocol or various platforms
  • Can be integrated into automation scenarios and scenes

PRODUCT FEATURES
  • Bluetooth-operated: Quicker response, longer battery life and easy inclusion
  • Immediate response: The sensor has a reaction time of less than 100ms
  • Long-lasting battery: Battery life of up to 5 years, depending on daily usage
  • Integrated sensors: Shelly BLU Door/Window has integrated LUX and tilt measurement sensors
  • Scripting: Use the scripting functionalities on your Shelly Plus and Pro devices to create complex automations
  • Scene activation: Set custom scenes by combining Shelly BLU Door/Window with your other Shelly devices

Specs

–
Features:

Bluetooth

Product Type:

Sensor

Battery Life:

5 Years

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy