Apply to be a TradeMaster!
Main product image of BLU Door & Window Contact Sensor w/ ZigBee Connectivity (White)
Magnifying glass
Hover image to zoom

BLU Door & Window Contact Sensor w/ ZigBee Connectivity (White)

Brand:
Shelly
SKU:
BLU-DOOR-WIN-ZB-WH
Rating:
(0)
Q&A:
(0)
BLU Door & Window Contact Sensor w/ ZigBee Connectivity (White)
Magnifying glass
Hover image to zoom
$22.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Smart Bluetooth and Zigbee sensor for doors and windows that detects open/close status and measures light levels.

KEY FEATURES
  • Dual Connectivity: Bluetooth 5.0 and Zigbee connectivity.
  • Long battery life: Up to 5 years with included 3V CR2032 battery.
  • Detection of door/window opening and closing events.
  • Angle Measurement: Of door/window inclination angle for tilt-and-turn types.
  • Light sensor: Illumination (light) measurement capability.
  • Encrypted communication: AES encryption (CCM mode) for secure wireless communication.
  • Compact and lightweight: For versatile installation
  • Beacon mode: For periodic broadcasting of status.

PRODUCT FEATURES
  • Dual Connectivity: Bluetooth 5.0 and Zigbee connectivity.
  • Compact size: Ultra-small design - fits discreetly on any door or window.
  • Strong encryption: Secured with advanced encryption protocols to protect against unauthorized access.
  • Long-lasting battery: Up to 5 years of battery life for worry-free, reliable operation.
  • Scene activation: Trigger or automate custom scenes by linking with other Shelly devices.
  • Wide compatibility: Works with popular smart home platforms and is fully manageable via the Shelly Smart Control app.

Specs

–
Color:

White

Product Type:

Sensor

Battery Life:

5 Years

Features:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy