Apply to be a TradeMaster!
Main product image of BLU Temperature & Humidity Sensor, w/ Bluetooth & ZigBee Connectivity (Mocha)
Magnifying glass
Hover image to zoom

BLU Temperature & Humidity Sensor, w/ Bluetooth & ZigBee Connectivity (Mocha)

Brand:
Shelly
SKU:
BLU-HT-ZB-MOCHA
Rating:
(0)
Q&A:
(0)
BLU Temperature & Humidity Sensor, w/ Bluetooth & ZigBee Connectivity (Mocha)
Magnifying glass
Hover image to zoom
$23.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Plastic
Product Highlight: Mount
Surface

Description

–
A water/dust-resilient sensor with Bluetooth & Zigbee connectivity that precisely measures temperature and humidity levels.

KEY FEATURES
  • Bluetooth or Zigbee-operated
  • Detects and reports temperature and humidity
  • IP54 rated - water and dust-resilient
  • Long Battery life (up to 3 years)
  • Encryption (high level of security)
  • Wide compatibility with various smart home platforms
  • Easy control through the Shelly Smart Control app

PRODUCT FEATURES
  • Bluetooth or Zigbee operated: Allows easy integration with a wider range of smart home ecosystems and gateways
  • IP54 Protection level: Water splashes and dust-resilient, suitable for indoor and outdoor use
  • Measures temperature & humidity: Reports real-time changes in temperature and humidity
  • Scene activation: Set custom scenes by combining Shelly BLU H&T ZB with your other Shelly devices

Specs

–
Humidity Range:

0 to 100% RH

Product Type:

Humidity Sensor

Temperature Sensor

Features:

Bluetooth

Power Source:

Battery

Material:

Plastic

Mount:

Surface

Battery Type:

CR2032

Ambient Temperature:

-5°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy