Apply to be a TradeMaster!
Main product image of BLU 4-Button Remote Control w/ ZigBee & Bluetooth Connectivity
Magnifying glass
Hover image to zoom

BLU 4-Button Remote Control w/ ZigBee & Bluetooth Connectivity

Brand:
Shelly
SKU:
BLU-RC-BUTTON4-ZB-US
Rating:
(0)
Q&A:
(0)
BLU 4-Button Remote Control w/ ZigBee & Bluetooth Connectivity
Magnifying glass
Hover image to zoom
$23.99 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Smart four-button remote with Zigbee and Bluetooth, plus built-in magnets and an included magnetic holder for flexible placement.

KEY FEATURES
  • Bluetooth and Zigbee-operated - flexibility
  • Multi-click action trigger - execute up to 16 pre-set actions or scenes with simple click combinations. Supports multi-click - single, double, triple, and long press
  • Long battery life - uninterrupted performance up to 2 years
  • Wire-free - no need for wiring, comes with in-built magnets, a 3M patch, and one magnetic holder included in the package
  • Beacon mode - If enabled, the device will emit beacons every 8 seconds
  • Encryption - high level of security
  • Full compatibility with Home Assistant and any other device that is supported by BTHome protocol (out of the box)
  • Compact size - portable and ease to use
  • Variety of placement options - 3M patch included in the box
  • LED indication - Blue light flashing when the Device is in pairing mode. Red light flashing when a button is pressed. The number of flashes corresponds to the number of the button presses.

PRODUCT FEATURES
  • Bluetooth or Zigbee operated: Allows easy integration with a wider range of smart home ecosystems and gateways
  • Multi-click action trigger: Execute up to 16 pre-set actions or scenes with simple click combinations.
  • Long battery life: Experience uninterrupted performance with a battery life lasting up to 2 years.
  • Full compatibility: Easily integrates with popular smart home hubs and ecosystems for flexible, reliable control in any setup.

Specs

–
Features:

Bluetooth

Battery Type:

3V

CR2032

Product Type:

Remote

Color:

White

Batteries Included:

1

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy