Apply to be a TradeMaster!
Main product image of 80A Current Transformer Clamp (23-5/8" Cable)
Magnifying glass
Hover image to zoom

80A Current Transformer Clamp (23-5/8" Cable)

Brand:
Shelly
SKU:
CT80
Rating:
(0)
Q&A:
(0)
80A Current Transformer Clamp (23-5/8" Cable)
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black
Product Highlight: Amperage
80 Amps

Description

–

Shelly 80A Current Trans. with connector

Specs

–
Material:

Plastic

Color:

Black

Cable Length:

23-5/8"

Product Type:

Clamp

Amperage:

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy