Apply to be a TradeMaster!
Main product image of Gen3 DALI Lighting Dimmer Controller
Magnifying glass
Hover image to zoom

Gen3 DALI Lighting Dimmer Controller

Brand:
Shelly
SKU:
DALI-DIMMER-GEN3
Rating:
(0)
Q&A:
(0)
Gen3 DALI Lighting Dimmer Controller
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Color
Green
Product Highlight: Amperage
16 Amps
Product Highlight: Material
Plastic

Description

–

Shelly DALI Dimmer Gen3 is an advanced brightness control device for high-end DALI luminaries. It acts as a bridge between a DALI network of lights and your Shelly ecosystem, making it an easy solution for managing your sophisticated lighting system.


KEY FEATURES
  • NewMatter certified*. *Available after updating to latest firmware.
  • Wi-Fi and Bluetooth connectivity (BLE gateway and Wi-Fi range extender)
  • DALI single master application controller
  • Supports LED control gear (DALI Part 207 gear)
  • Bus power supply guaranteed 10mA (up to 5 DALI control gear units)
  • Smart schedules
  • Night mode: Enables to set a specific brightness of lights during night time
  • Min/Max brightness: Reframes the range of the dimming signal to get more precise brightness control
  • Button fade rate: Controls how quickly the brightness changes while holding the button(s)
  • Transition duration: Controls the time for dimming from 0 to 100%
  • Supports scripting, webhooks, MQTT and local actions
  • Supports KNXnet / IP communication
  • No HUB required! Easy control through Shelly Smart Control app, various home automation protocols, platforms, as well as voice assistants

PRODUCT FEATURES
  • Control of DALI Part 207 gear: Shelly DALI Dimmer Gen3 is designed to provide brightness control of DALI lights. Whether for your home or your office space, Shelly smart solutions allow for cost effective and highly flexible deployments of sensors and actuators.
  • Integrated bus power supply: The integrated bus power supply allows control of up to 5 downstream lights without the use of additional DALI power supply module. When additional sensor or wall switches need to be deployed the Shelly product line offers wired and wireless sensor for easy integration or retrofit solutions.
  • KNX Support: Shelly DALI Dimmer Gen3 integrates into KNX systems, offering a powerful and cost-effective solution for expanding your existing setup. By enabling wireless extension, it eliminates the need for wiring, reducing both installation time and costs. Whether you're upgrading a current system or adding new
  • capabilities, it provides a flexible and efficient way to enhance your KNX network.
  • Remote control: Enjoy the flexibility of remote control and monitoring of your smart home,
  • office space or store. Your cloud connected Shelly devices can be integrated into the Shelly Smart Home application. Control individual rooms, create smart scenes, share your devices with your family members.

Specs

–
Mount:

Wall

Color:

Green

Humidity Range:

30% to 70% RH

Amperage:

16

Product Type:

Controller

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy