Apply to be a TradeMaster!
Main product image of Gen3 0-10V Wi-Fi Smart Dimmer with Power Monitoring
Magnifying glass
Hover image to zoom

Gen3 0-10V Wi-Fi Smart Dimmer with Power Monitoring

Brand:
Shelly
SKU:
DIMMER-010V-PM-GEN3
Rating:
(0)
Q&A:
(0)
Gen3 0-10V Wi-Fi Smart Dimmer with Power Monitoring
Magnifying glass
Hover image to zoom
$34.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Amperage
13 Amps
Product Highlight: Color
Blue

Description

–

Smart dimming controller with power measurement Designed to manage 0/1-10V dimming drivers, Shelly Dimmer 0/1-10V PM Gen3 offers precise dimming with power measurement. It is retrofit and can be used with any regular switch you have at home.


KEY FEATURES
  • Supports 0-10V and 1-10V types of drivers (lights, motors, valves, etc.
  • Wi-Fi and Bluetooth-operated
  • Shelly Plus Add-On compatible: Supports connection with the sensor interface to measure different data (humidity, temperature, etc)
  • One/dual button dimming mode (use with physical switches)
  • Customizable thresholds and offsets for temperature, humidity and light if used with Plus Add-on
  • Power measurement: Precise monitoring of energy consumption. Information about voltage (V), current (A) and consumption (W) is displayed.
  • Safety: Over current/voltage/power protections
  • Supports "Night mode": Automatically sets the lights' brightness at a low level during the night hours
  • Wi-Fi Range Extender & BLE Gateway
  • Equipped with a new processor & increased flash memory - ESP Shelly
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation platform.
  • Supports KNXnet / IP communication

PRODUCT FEATURES
  • Wi-Fi operated: Connect Shelly Dimmer 0/1-10V PM Gen3 to your Wi-Fi network. No HUB required!
  • Bluetooth: Quick inclusion via Bluetooth or use it as a Bluetooth gateway.
  • Power monitoring: Provides precise monitoring of power consumption and free data storage.
  • Flexible input control: Use it with your existing switches, no matter if they're single or dual button.
  • Smart scenes: Set custom scenes by combining Shelly Dimmer 0/1-10V PM Gen3 with your other Shelly devices.
  • Smart schedules: Set custom schedules based on your daily agenda, or follow the sunrise/sunset and control your lighting accordingly.

Specs

–
Humidity Range:

30% to 70% RH

Material:

Plastic

Amperage:

13

Product Type:

Controller

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy