Apply to be a TradeMaster!
Main product image of Gen4 Wi-Fi Smart Dimmer
Magnifying glass
Hover image to zoom

Gen4 Wi-Fi Smart Dimmer

Brand:
Shelly
SKU:
DIMMER-GEN4-US
Rating:
(0)
Q&A:
(0)
Gen4 Wi-Fi Smart Dimmer
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.7 Amps
Product Highlight: Mount
In-wall
Product Highlight: Color
Lime
Product Highlight: Material
Plastic

Description

–

Shelly Dimmer Gen4 Matter-Certified Smart Dimmer (Wi-Fi + Zigbee + Bluetooth) Turn your existing dimmable lights into smart lighting without changing your wall switch. Shelly Dimmer Gen4 is a compact, single-channel smart dimming controller that fits behind a standard switch and works with or without a neutral wire . It's Matter-compatible and supports Wi-Fi, Zigbee, and Bluetooth , so you can choose the ecosystem and setup that works best for your home. Why you'll want it Matter-certified smart dimmer for easy integration across Matter ecosystems Multiprotocol : Wi-Fi, Bluetooth, and Zigbee connectivity Fits behind your switch for a clean retrofit keep your current switch and wiring style Works with popular platforms via Matter (e.g., Home Assistant, Alexa, Google Home, Apple Home, SmartThings) What it controls Designed for smooth dimming and reliable control of common dimmable loads, including: Dimmable LED bulbs (up to 150W) Incandescent and halogen bulbs (up to 200W) Low-voltage incandescent with iron-core transformer (up to 200VA) Dimmable electronic transformers (up to 200W) Better dimming experience Transition duration control for refined fade-in/fade-out Min/Max brightness limits for more precise dimming Automatic dimming calibration for smoother performance across the full range Night Mode option for comfortable evening brightness Smart control options Control your lights your way locally or remotely using the Shelly app and supported integrations and protocols. The device also includes an embedded web interface for monitoring and configuration. Warranty Backed by a 3-year manufacturer warranty .


KEY FEATURES
  • New- Multiprotocol connectivity: Wi-Fi, Bluetooth, Zigbee
  • New- Matter-certified: Integrates into any Matter ecosystem
  • Supported light types: Dimmable LED lamps: up to 150 W, Incandescent bulbs: up to 200 W, Halogen lamps: up to 200 W, Iron-core transformer with low-voltage incandescent lamps: up to 200 VA, Dimmable electronic transformers: up to 200 W
  • Smart dimming controller with new Shelly chip and multiprotocol support. Fits behind switches, enables full smart control without changing setup.
  • Transition duration: Provides fine-tuning of the light's fade time when toggling On or Off
  • Easy control: Through the Shelly app, popular smart home platforms, voice assistants, and various protocols.
  • Supports: KNXnet/IP communication
  • Supports integration via Matter with Home Assistant, Amazon Alexa, Google Home, Apple HomeKit, and Samsung SmartThings

PRODUCT FEATURES
  • Multi-protocol connectivity: Wi-Fi, Bluetooth, or Zigbee - choose what fits your setup best.
  • Smart schedules: Set schedules based on your routine or sync with sunrise and sunset for adaptive lighting.
  • Night Mode: Create comfortable ambient lighting and automatically adjust to your predefined brightness during specific hours of the day.
  • Motion-triggered lighting: Pair with Shelly BLU Motion to automatically switch on lights when movement is detected.
  • Min/max brightness & fade rate: Adjust brightness levels and transition speeds for more precise control.
  • Flexible input control: Use it with your existing switches and/or buttons for a fast and convenient control.

Specs

–
Amperage:

1.7

Mount:

In-wall

Color:

Lime

Humidity Range:

30% to 70% RH

Product Type:

Controller

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy