Apply to be a TradeMaster!
Main product image of Ecowitt WS90 7-in-1 Wireless Weather Station
Magnifying glass
Hover image to zoom

Ecowitt WS90 7-in-1 Wireless Weather Station

Brand:
Shelly
SKU:
ECOWITT-WS90
Rating:
(0)
Q&A:
(0)
Ecowitt WS90 7-in-1 Wireless Weather Station
Magnifying glass
Hover image to zoom
$209.99 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Track wind, rain, temperature, humidity, UV, solar radiation, and pressure - all in one device. WS90 gives you precise, always-on weather insights to keep your home safer and more efficient.


KEY FEATURES:

  • 7-in-1 Wireless Haptic Sensor Array - Ultrasonic wind monitoring, haptic rain detection, temperature & humidity tracking, UV, and Illuminance measurements
  • Dual Connectivity - Bluetooth and Zigbee run simultaneously for effortless setup and reliable automations
  • High-Precision Sensors - Temperature range -40 to +60 C and humidity 0-99% RH for dependable weather insights
  • Low-Maintenance Design - Solid-state sensors with no moving parts for long-lasting use
  • Always Connected - Reports to multiple gateways at once, using Shelly devices for Bluetooth and any compatible Zigbee hub for broader smart home integration
  • Pressure Trend Alerts - Know when the weather is likely to improve or worsen directly in the Shelly app
  • Your Weather, Visualized - Easy-to-read Shelly Smart Control app turns live data into clear insights
  • Tailored to Your Location - Adjust sensor offsets so readings reflect your unique surroundings
  • Solar-Powered with Backup - Solar operation with AA battery backup for continuous operation
  • Built for the Outdoors - IPX5-rated housing, stable even in harsh conditions



PRODUCT FEATURES:

  • Zigbee Integration: Connects to Shelly and Zigbee hubs for reliable automations and data sharing
  • Bluetooth- operated: Quicker response, longer battery life, and easy inclusion!
  • Haptic Rain Detection: Maintenance-free rain sensor measures rainfall without tipping buckets
  • Temperature & Humidity Tracking: Covers -40 to +60 C and 0-99% RH ranges, giving dependable insights for climate monitoring and automation control
  • UV & Solar Radiation Measurement: Get reliable sunlight and UV readings to support shading control and energy-related decisions

Pressure-Based Forecasting: Pressure trend data in the Shelly app helps predict when weather will improve or worsen

Custom Safety Alerts: Get notified instantly when rain, wind, or UV levels exceed safe thresholds

Specs

–
Battery Life:

5 Years

Features:

Bluetooth

Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy