Apply to be a TradeMaster!
Main product image of Gen3 Energy Monitor with 50A Current Transformer
Magnifying glass
Hover image to zoom

Gen3 Energy Monitor with 50A Current Transformer

Brand:
Shelly
SKU:
EM-GEN3
Rating:
(0)
Q&A:
(0)
Gen3 Energy Monitor with 50A Current Transformer
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Charcoal gray
Product Highlight: Amperage
50 Amps
Product Highlight: Material
Plastic
Product Highlight: Voltage
110-240V

Description

–
KEY FEATURES
  • Wi-Fi and Bluetooth connectivity
  • Single phase, two channels measurment
  • Up to 2 current transformers connection (contactless metering)
  • Dry contact switch for contactor control
  • Shelly chip with 8 MB memory
  • Local data logs stored on device for up to 10 days in 1-minute intervals
  • Smart schedules
  • Real-time clock
  • Supports scripting, webhooks, MQTT, WebSocket, HTTP, RPC protocols
  • Wide integration into smart automation systems

PRODUCT FEATURES
  • Wi-Fi and Bluetooth connectivity: Connect Shelly EM Gen3 to your Wi-Fi network. No HUB required! Quick inclusion via Bluetooth or use it as a Bluetooth gateway.
  • Current transformers connection: Connect up to 2 current transformers. No need for extra wiring!
  • Dry contact switch: For contactor control of heavier loads
  • Local data storage: Data logs stored on device for up to 10 days in 1-minute intervals. When connected to the cloud, data logs go back to 365 days.
  • Smart Scenes: Set custom scenes by combining Shelly EM Gen3 with your other Shelly devices to control energy use.
  • Scripting: Fully supports scripting, allowing you local control and custom functionalities.

Specs

–
Color:

White

Charcoal gray

Amperage:

50

Humidity Range:

30% to 70% RH

Material:

Plastic

Features:

Wifi

Bluetooth

Voltage:

110-240V

Product Type:

Energy Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy