The Day Savers – A National Tradesmen Day Contest
Main product image of Gen4 Energy Monitor Mini
Magnifying glass
Hover image to zoom
Gen4 Energy Monitor Mini
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 2 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Mount
Wall
Product Highlight: Voltage
110-240V
Product Highlight: Amperage
16 Amps
Product Highlight: Color
White

Description

Shelly EM Mini Gen4 Compact 16A Smart Energy Meter Shelly EM Mini Gen4: ultra-compact 16A energy meter (no relay) with Wi-Fi, Matter, Zigbee & Bluetooth, local + cloud metering for smart home analytics.


KEY FEATURES
  • Multiprotocol connectivity: Choose from Wi-Fi, Zigbee and Bluetooth
  • Matter-certified
  • Supports up to 16 A at 240 VAC
  • Perfect to retrofit behind existing wall switches and sockets *
  • Wi-Fi and Zigbee range extender & Bluetooth gateway
  • Supports schedules, scenes and local actions
  • Supports scripting, HTTPS, MQTTS, Inbound and Outbound Web Sockets
  • Wide compatibility with 3rd party home automation systems and apps, including the Shelly Smart Control app

PRODUCT FEATURES
  • Multiprotocol connectivity: Highly compatible! Choose the best protocol for your smart home - Zigbee, Wi-Fi, or Bluetooth
  • Matter certified: Integrates into any Matter ecosystem
  • Energy Metering: Provides precise monitoring of the energy consumption of the connected appliance or device
  • Smart schedules: Set custom schedules based on your daily agenda
  • Smart scenes: Set custom scenes by combining Shelly EM Mini Gen4 with your other devices
  • Scripting: Shelly EM Mini Gen4 fully supports mjS scripting, allowing you to create custom features and functionalities

Specs

Material:

Plastic

Mount:

Wall

Voltage:

110-240V

Features:

Bluetooth

Wifi

Humidity Range:

30% to 70% RH

Amperage:

16

Color:

White

Product Type:

Energy Meter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy