The Day Savers – A National Tradesmen Day Contest
Main product image of Flood Gen4 Water Leak Sensor
Magnifying glass
Hover image to zoom
Flood Gen4 Water Leak Sensor
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 21 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

Stay one step ahead of water damage. Smart flood sensor with a leak sensor cable, ready to catch unexpected issues before they escalate. Delivers real-time alerts and fits perfectly into your smart home system. Ideal for basements, kitchens, garages, laundry rooms, holiday homes or any area at risk.


  • New: Multiprotocol connectivity: Choose from Bluetooth, Wi-Fi or Zigbee.
  • Matter-certified: Integrates into any Matter ecosystem
  • Leak detection: 2m extendable leak sensor cable detects water along its entire length, covering larger areas beyond a single point (extendable up to 150m).
  • Supports two modes: Flood Detection and Rain Detection
  • Three built-in flood alarm modes: Intense, Normal, and Economic
  • Battery-powered: For flexibility and uninterrupted operation, included in the pack
  • Protection class IP44: Built tough with IP44 environmental resistance design
  • Smart automation: Supports local automation actions for independent operation
  • Control from anywhere: Use the Shelly Smart Control App or your favorite automation platform.
  • Works with all major systems: Apple HomeKit, Google Home, Home Assistant.

Specs

Power Source:

Battery

Product Type:

Sensor

Material:

Plastic

Battery Type:

AA

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy