Apply to be a TradeMaster!
Main product image of Flood Sensor Extension Cable for Flood Gen4 (78" Length)
Magnifying glass
Hover image to zoom

Flood Sensor Extension Cable for Flood Gen4 (78" Length)

Brand:
Shelly
SKU:
FLOOD-SENSOR-CABLE
Rating:
(0)
Q&A:
(0)
Flood Sensor Extension Cable for Flood Gen4 (78" Length)
Magnifying glass
Hover image to zoom
$8.99 each
In Stock
In Stock
Get 15 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polymer
Product Highlight: Color
White, Black

Description

–
Extend your Shelly Flood Gen4 setup with Leak Sensor Cable. Expand your coverage of Shelly Flood Gen4 up to 150 meters. Monitor larger or hard-to-access areas, delivering precise water leak detection around appliances, in basements, kitchens, garages, laundry rooms, holiday homes or any areas at risk.

KEY FEATURES
  • Expandable coverage: connect multiple cables for up to 490 ft. of detection
  • Flexible Placement: Ideal for use around hard-to-reach places
  • Quick Compatibility: Connects directly with Shelly Flood Gen4 for instant functionality
  • Detects water along the entire length for extended area protection
  • Leak detection: 6.56 ft. (2 m.) extendable leak sensor cable for coverage in small and large areas.

Specs

–
Product Type:

Cable

Material:

Polymer

Features:

Wifi

Bluetooth

Color:

White

Black

Cable Length:

78"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy