Apply to be a TradeMaster!
Main product image of Gen3 Wi-Fi Temperature & Humidity Sensor (White)
Magnifying glass
Hover image to zoom

Gen3 Wi-Fi Temperature & Humidity Sensor (White)

Brand:
Shelly
SKU:
GEN3-HT-WHITE
Rating:
(0)
Q&A:
(0)
Gen3 Wi-Fi Temperature & Humidity Sensor (White)
Magnifying glass
Hover image to zoom
$40.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Mount
Wall
Product Highlight: Power Source
Battery, USB-C

Description

–

Next-generation Wi-Fi temperature & humidity sensor with an e-paper display. Enhanced with our 8MB Shelly chip, it's equipped with all Gen3 device features.


Wi-Fi Humidity & Temperature sensor working over 1 year on a single charge Enhanced with a low a consuming e-ink display.



KEY FEATURES:

  • No hub required! Easy control through the Shelly Smart Control app, as well as various protocols, platforms, and voice assistants
  • Equipped with the new Shelly chip: 8MB of memory and faster responsiveness
  • Enhanced with a low a consuming e-paper display & built-in clock
  • Works with type-C USB slot (for faster connection)
  • Batteries 4 x 1.5 V AA (LR) batteries (not included)
  • Low battery consumption (Up to 1-year life of the batteries)
  • Wall mountable
  • Has an embedded web server and connects to your Wi-Fi network



PRODUCT FEATURES:

  • Wi-Fi Operated: Connect Shelly H&T Gen3 to your Wi-Fi network. No HUB required!
  • Bluetooth: Quick inclusion via Bluetooth
  • Measures humidity: Monitor changes in humidity levels to avoid dryness and mold growth.
  • Measures temperature: Be aware of temperature fluctuations and maintain comfortable conditions.
  • Free data history: Features up to 1 year of free data storage for analysis and statistics.
  • Long Battery life: Over 1 year of battery life and a USB type-C slot for continuous power.

Specs

–
Ambient Temperature:

32°F to 105°F

Humidity Range:

30-70% RH

Material:

Plastic

Product Type:

Temperature Sensor

Humidity Sensor

Mount:

Wall

Power Source:

Battery

USB-C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy