Apply to be a TradeMaster!
Main product image of Ogemray 25A Wi-Fi Smart Relay
Magnifying glass
Hover image to zoom

Ogemray 25A Wi-Fi Smart Relay

Brand:
Shelly
SKU:
OGEMRAY-SMART-RELAY
Rating:
(0)
Q&A:
(0)
Ogemray 25A Wi-Fi Smart Relay
Magnifying glass
Hover image to zoom
$42.99 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Ogemray 25A Smart Relay High-Load Switch & Energy Meter Ogemray 25A: 25 A smart relay with built-in power metering, Wi-Fi & Bluetooth (Powered by Shelly), local & cloud control for heavy appliances & automation.


KEY FEATURES
  • 1 output up to 25A / 6000W
  • Overvoltage protection with auto recovery
  • Overpower protection
  • Power metering to save energy
  • No HUB required! Wi-Fi, and Bluetooth connection
  • Supports one input with flexible configuration
  • Large terminals
  • Compact form factor
  • Wall mounting anchors and bracket included.
  • Equipped with a Shelly chip, offering full Shelly capabilities
  • Virtual components
  • Supports scripting, webhooks, MQTT, WebSocket, HTTPS, UDP, TLS and custom certificates
  • Highly compatible! Easy control through the Shelly Smart Control app, most automation platforms and open documented protocols. Support for Alexa and Google Home coming soon
  • Supports KNXnet / IP communication

PRODUCT FEATURES
  • Wi-Fi and Bluetooth operated: Connect this product to your Wi-Fi network. No HUB required!
  • Control up to 25A / 6000W: Capable of managing most large home appliances or small industrial machines.
  • Power metering: Precise monitoring of power consumption.
  • Smart schedules: Set custom schedules based on your daily agenda or follow the sunrise/sunset and control your irrigation accordingly.
  • Smart scenes: Set custom scenes by combining Ogemray 25A with other Shelly devices.

Specs

–
Product Type:

Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy