Apply to be a TradeMaster!
Main product image of Gen4 Wi-Fi Smart Plug with Power Monitoring (Black)
Magnifying glass
Hover image to zoom

Gen4 Wi-Fi Smart Plug with Power Monitoring (Black)

Brand:
Shelly
SKU:
PLUG-GEN4-US-BK
Rating:
(0)
Q&A:
(0)
Gen4 Wi-Fi Smart Plug with Power Monitoring (Black)
Magnifying glass
Hover image to zoom
$24.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Voltage
120v
Product Highlight: Color
Black

Description

–

Compact smart plug for US outlets - Shelly Plug US Gen4. Control lights, heaters, and appliances up to 1800W from anywhere. Easy home automation.


KEY FEATURES
  • Multi-Protocol Connectivity: Connect using Wi-Fi, Bluetooth, or ZigBee, giving you flexibility across platforms and ecosystems.
  • Matter-Certified & Apple HomeKit Compatible: Built to work with Matter and Apple Home, allowing control through the Apple Home app or Siri.
  • Precise Power Monitoring: Measure energy consumption in real time to make informed decisions and reduce waste.
  • Built-In Light Sensor: Detects ambient light in three levels-bright, twilight, and dark-for responsive automation.
  • Multicolor LED Indication: Clear visual feedback on device status and power usage through color-coded lighting.
  • Type A & Type B Socket Support: Compatible with standard North American outlets.
  • Supports Appliances up to 1 800 W / 15 A: Suitable for a wide range of devices, including heaters, lights, and kitchen appliances.
  • Custom Schedules & Local Automation: Set specific on/off times, scenes, and local actions that function even without internet.
  • Advanced Control Options: Includes support for scripting, webhooks, MQTT, WebSocket, HTTPS, UDP, TLS, and custom certificates.
  • Works Across Platforms: Control via the Shelly Smart Control app, voice assistants like Alexa, Home Assistant or your preferred automation system.

PRODUCT FEATURES
  • Multi-Protocol Connectivity: Connect via Wi-Fi, Zigbee, Matter, or Bluetooth.
  • Matter certified: Integrates into any Matter ecosystem
  • Power metering: Precise monitoring of power consumption.
  • Ambient Light Detection: The integrated sensor detects lighting levels-bright, twilight, or dark-enabling smarter scene triggers.
  • LED Status Indication: Multicolor backlit LED displays current power status and energy consumption immediately.
  • Smart Schedules & Scenes: Customize when and how your devices operate by setting detailed schedules and creating scenes with other smart devices.
  • Broad Appliance Support: Control a variety of household devices up to 1 800 W (15 A), including lights, heaters, and kitchen gadgets.
  • Advanced Integration Capabilities: Supports scripting, webhooks, MQTT, WebSocket, HTTPS, and more ideal for advanced users and custom smart home setups.

Specs

–
Features:

Bluetooth

Wifi

Material:

Plastic

Power Consumption:

< 1.5 W

Voltage:

120v

Product Type:

Smart Plug

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy