Apply to be a TradeMaster!
Main product image of Plus i4 4-Input Smart Control Module, UL Listed
Magnifying glass
Hover image to zoom

Plus i4 4-Input Smart Control Module, UL Listed

Brand:
Shelly
SKU:
PLUS-I4-1-UL
Rating:
(0)
Q&A:
(0)
Plus i4 4-Input Smart Control Module, UL Listed
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-240V
Product Highlight: Material
Plastic
Product Highlight: Color
Orange

Description

–

Wi-Fi-operated 4-digital inputs controller for enhanced actions control Manually activate or deactivate any created scene, run synchronized actions, or execute complex trigger scenarios. Shelly Plus i4 UL is an input reader device (it does not contain relays)


KEY FEATURES
  • Extremely fast processor - ESP32, Improved API interface
  • Multi-click - Up to 16 possible actions
  • Java Scripts support for customized and complex scenarios
  • Designed to fit in most standard electrical boxes and switches
  • Easy control through the Shelly app, various protocols, and platforms, as well as voice assistants
  • Has an embedded web server and connects to your Wi-Fi network

PRODUCT FEATURES
  • Wi-Fi Operated: Connect Shelly Plus i4 to your Wi-Fi network. No HUB required!
  • Bluetooth: Add devices quickly and easily via Bluetooth connection, using Shelly Cloud App.
  • Wide range of voltage support: Shelly Plus i4 can be powered by 110-240 V AC.
  • Multi-click support: Up to 16 possible actions. Control the lights, shut the blinds, turn off outlets. Run any Shelly device and scenes you desire
  • Smart schedules: Set custom schedules based on your daily agenda or follow the sunrise/sunset and control your lighting accordingly.
  • Smart scenes: Set custom scenes by combining Shelly Plus i4 with your other Shelly devices.

Specs

–
Voltage:

110-240V

Material:

Plastic

Features:

Bluetooth

Wifi

Product Type:

Control Module

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy