Apply to be a TradeMaster!
Main product image of Plus RGBW LED Controller with Power Monitoring
Magnifying glass
Hover image to zoom

Plus RGBW LED Controller with Power Monitoring

Brand:
Shelly
SKU:
PLUS-RGBW-PM
Rating:
(0)
Q&A:
(0)
Plus RGBW LED Controller with Power Monitoring
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 9 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Voltage
24 VDC, 12v
Product Highlight: Material
Plastic

Description

–

Shelly Plus RGBW PM


KEY FEATURES
  • Supports any 12V or 24VDC White (or color), RGB, RGBW LED strips
  • Power measurement
  • 3 lighting profiles for easy customization
  • Adjustable transition duration & fade rate, as well as min/max brightness
  • Independent control for RGB and White: Color brightness and white brightness now can be controlled independently with dimming up/down.
  • Night mode
  • Over-current protection
  • Wi-Fi Range Extender & BLE Gateway
  • Extremely fast processor for immediate reaction - ESP32
  • Supports scripting, webhooks, MQTT, WebSocket, HTTPS, UDP, TLS and custom certificates
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation platform.

PRODUCT FEATURES
  • Wi-Fi and Bluetooth connectivity: Connect Shelly Plus RGBW PM to your Wi-Fi network. No HUB required! Features quick inclusion.
  • Power Measurement: Keep track of your energy consumption with precise monitoring capabilities, allowing for efficient energy use without sacrificing quality of lighting.
  • Color effects: Set the mood by dimming and choose between 16 million colors and unique effects.
  • Flexible input control: Use it with your existing switches, no matter if they're single, dual or 4-button.
  • Smart schedules & scenes: Set custom schedules & scenes. Combine Shelly Plus RGBW PM with your other Shelly devices.
  • Scripting: Fully supports scripting, allowing you local control and custom functionalities.

Specs

–
Features:

Wifi

Color:

Yellow

Voltage:

24 VDC

12v

Product Type:

Controller

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy