Apply to be a TradeMaster!
Main product image of Plus Uni Universal Input/Output Smart Controller
Magnifying glass
Hover image to zoom

Plus Uni Universal Input/Output Smart Controller

Brand:
Shelly
SKU:
PLUS-UNI
Rating:
(0)
Q&A:
(0)
Plus Uni Universal Input/Output Smart Controller
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
30V

Description

–

Smart Wi-Fi-operated module Designed for low-voltage systems, this small device offers advanced automation and insightful monitoring. Ideal for a variety of applications. Shelly Plus Uni unlocks a range of smart possibilities for your home appliances.


KEY FEATURES
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation platform
  • Suitable for small appliances with low-voltage AC and DC applications (8-24 VAC, 9-28 VDC, and 5 VDC)
  • Has two digital and 1 analog inputs
  • Supports 1-Wire sensors (single DHT22 & up to 5 DS18B20)
  • Compatible with most Arduino sensors! Use its digital or analog inputs to measure your desired parameters and create complex automation scenes based on the sensor data
  • Receive precise data readings from your energy/gas/water meter (or any other meter that supports pulse count readings via external sensors)
  • Wi-Fi Range Extender & BLE Gateway
  • Extremely fast processor for immediate reaction - ESP32
  • Supports scripting, webhooks, MQTT, WebSocket, HTTPS, UDP, TLS and custom certificates

PRODUCT FEATURES
  • Wi-Fi Operated & Bluetooth connectivity: Connect to your Wi-Fi network. No HUB required! Quick inclusion via Bluetooth or use it as a Bluetooth gateway.
  • Pulse counting: Receive precise data readings from your energy/gas/water meter.
  • Sensor interface: Works with various analog and digital sensors.
  • Dry contacts: Two potential-free outputs that can switch up to 28VDC and 24VAC.
  • Precise Voltmeter: Precise voltage measurement in 2 ranges (0-15 VDC, 0-30VDC).
  • Scripting: Shelly Plus Uni fully supports scripting, allowing you local control and custom functionalities.

Specs

–
Voltage:

30V

Product Type:

Controller

Features:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy