Apply to be a TradeMaster!
Main product image of Plus Wi-Fi Smart Wall Dimmer
Magnifying glass
Hover image to zoom

Plus Wi-Fi Smart Wall Dimmer

Brand:
Shelly
SKU:
PLUS-WALL-DIMMER
Rating:
(1)
Q&A:
(0)
Plus Wi-Fi Smart Wall Dimmer
Magnifying glass
Hover image to zoom
$28.05 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Mount
Wall
Product Highlight: Color
White

Description

–

With sleek styling and an intuitive touch slider for dimming and brightening, the new Shelly Plus Wall Dimmer is UL-certified and functions as a standalone device or integrated into virtually any control or automation platform connected directly to Wi-Fi.


KEY FEATURES
  • Manual and remote dimming, night mode, and intelligent timers for smart dimming
  • Can function as a standalone device, as an accessory to a home automation controller, or it may be used as another automation system's component

PRODUCT FEATURES
  • Wi-Fi and Bluetooth connectivity: Connect Shelly EM Gen3 to your Wi-Fi network. No HUB required! Quick inclusion via Bluetooth or use it as a Bluetooth gateway.
  • Timers and schedules: Automatically follow the sunrise and sunset and control your lighting accordingly.
  • Automatically calibrated: Allows adjustment of the distance and the movement to which the sensor reacts.
  • Extremely fast processor: For immediate command execution and notification.
  • RPC over MQTT, HTTP, UDP: Receive notification in case someone is trying to dislocate it.
  • Scripting capabilities: JavaScript editor, for customized and complex automation.

Specs

–
Material:

Plastic

Humidity Range:

30% to 70% RH

Product Type:

Dimmer Switch

Mount:

Wall

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have already ordered this again

My only problem is you out of stock and I have to wait for it. I have found that this smart wall dimmer works really well and I want backup on hand to replace some other switches if they happen go to out..
Ray
Central Iowa
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy