Apply to be a TradeMaster!
Main product image of Pro 1-Channel Smart Relay, DIN Rail, UL Listed
Magnifying glass
Hover image to zoom

Pro 1-Channel Smart Relay, DIN Rail, UL Listed

Brand:
Shelly
SKU:
PRO-1
Rating:
(0)
Q&A:
(0)
Pro 1-Channel Smart Relay, DIN Rail, UL Listed
Magnifying glass
Hover image to zoom
$69.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Plastic
Product Highlight: Amperage
16 Amps
Product Highlight: Mount
DIN Rail

Description

–

Professional 1-channel DIN rail smart switch with dry contacts Suitable for home and facility automation with remote control. DIN- rail mountable inside a breaker box. Enhanced safety features and compatible with most used home automation platforms.


KEY FEATURES
  • LAN, Wi-Fi, and Bluetooth connection
  • 1 output, 16A
  • Dry contacts
  • Easy control through the Shelly app, various protocols, and platforms, as well as voice assistants
  • Supports KNXnet / IP communication

PRODUCT FEATURES
  • LAN, Wi-Fi, and Bluetooth connectivity: LAN connection for high security and reliability. Simultaneous Wi-Fi and LAN usage, as back up when needed.
  • DIN-mountable: Intended to be installed inside the breaker box and designed to meet the global DIN rail standardization.
  • Dry contacts: Use a wide range of output voltage levels. Supports low voltages.
  • Low and high voltage support: Use it to control a wide range of AC devices and appliances.
  • Enhanced safety & security: Improved safety features and TLS 1.2 support, allowing a broad range of secure cloud-connected and local integrations.
  • Scripting capabiities: Shelly Pro 1 fully supports mjS scripting, allowing you to create further features and functionalities.

Specs

–
Color:

Blue

Material:

Plastic

Product Type:

Relay

Amperage:

16

Mount:

DIN Rail

Humidity Range:

30% to 70% RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy