Apply to be a TradeMaster!
Main product image of Pro 3-Phase Energy Monitor, 120A, DIN Rail
Magnifying glass
Hover image to zoom

Pro 3-Phase Energy Monitor, 120A, DIN Rail

Brand:
Shelly
SKU:
PRO-3EM-120
Rating:
(0)
Q&A:
(0)
Pro 3-Phase Energy Monitor, 120A, DIN Rail
Magnifying glass
Hover image to zoom
$154.99 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-260V
Product Highlight: Amperage
120 Amps
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

Shelly Pro 3EM is a Wi-Fi-operated DIN-mountable 3-Phase Energy Meter with Wi-Fi, Bluetooth, and LAN connectivity. With active energy measurement accuracy of 1%, Shelly Pro 3EM can be used to monitor the consumption of any home appliances, electric circuits, and office equipment individually. It features 60 days of on-device historical data with a 1-minute resolution for each phase. Additionally, its scripting functionalities allow for the execution of complex scenes and provide broader monitoring abilities.


Key Features:

  • Can measure up to 120A per phase and the neutral
  • 4 quadrant measurement with multiple connection types
  • Accuracy Class B active energy (Compliance with IEC 62053-21 based on manufacturer testing)
  • Photovoltaic ready
  • Phase sequence error detection (option)
  • Optical pulse indication of energy usage
  • Measurement accuracy t 1%
  • Stores data in non-volatile memory that can be retrieved for a period of up to 60 days in 1-minute intervals
  • Package includes 3 pieces of 120A Current Transformers

Specs

–
Humidity Range:

30% to 70% RH

Color:

White

Product Type:

Energy Meter

Features:

Bluetooth

Material:

Plastic

Phase:

3

Voltage:

100-260V

Amperage:

120

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy