Apply to be a TradeMaster!
Main product image of Pro 3-Phase Energy Monitor with 3x 63A Current Transformers, DIN Rail
Magnifying glass
Hover image to zoom

Pro 3-Phase Energy Monitor with 3x 63A Current Transformers, DIN Rail

Brand:
Shelly
SKU:
PRO-3EM-3CT63
Rating:
(0)
Q&A:
(0)
Pro 3-Phase Energy Monitor with 3x 63A Current Transformers, DIN Rail
Magnifying glass
Hover image to zoom
$150.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-260V
Product Highlight: Amperage
63 Amps
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

Shelly Pro 3EM-3CT63 - 63A 3-Phase Smart Energy Meter Shelly Pro 3EM-3CT63: DIN-rail mounted 3-phase energy meter (63 A CT), real-time voltage/current/power data, Wi-Fi + Ethernet + MQTT, 60-day log, external relay support. DIN rail mountable single or three-phase energy meter Shelly Pro 3EM-3CT63 is a DIN rail mountable single or three-phase energy meter. It comes with a combined 3-phase current transformer (CT) that is designed to be mounted directly over a circuit breaker. Shelly Pro 3EM-3CT63 measures energy use accurately and can be used in many settings, such as monitoring industrial machines, saving energy in homes or offices, and managing electrical loads. *NOTICE! This device does not have a built-in relay. Contactor control is provided using a Shelly Pro Addon attached to the Shelly Pro 3EM-3CT63.


KEY FEATURES
  • *NOTICE! This device does not have a built-in relay. Contactor control is provided using a Shelly Pro Addon attached to the Shelly Pro 3EM-3CT63.
  • 4 Quadrant measurement
  • DIN rail mounting
  • Multiple connection types: Three phase or single phase installations
  • Current transformer connection: Non-contact measurements.
  • Optical pulse indication of energy usage
  • Real-time clock: Stored data keeps correct timestamps even if the internet connection is interrupted. ***
  • Data logs: Up to 60 days of data stored on the device for later retrieval
  • External contactor control: Loads can be controlled based on device automation or scripts. Available with the addition of the Shelly 3EM Switch Add-on
  • Photovoltaic ready
  • Supports KNXnet / IP communication

PRODUCT FEATURES
  • LAN, Wi-Fi, and Bluetooth connectivity: LAN connection for high security and reliability. Simultaneous Wi-Fi and LAN usage, as backup when needed.
  • 4-quadrant measurement: Measure capacitive and inductive load types of active imported and exported energies.
  • Accuracy class B (active energy): Shelly Pro EM-50 has a measurement accuracy of 1%.
  • Energy measurement: Monitors mono-phase electrical systems with up to 3 points simultaneously. Fast notifications and at least 60 days of 1-minute records storage.
  • MODBUS support: Allows for easy and fast deployment in existing industrial installations.
  • Scripting functionalities: Shelly Pro 3PM fully supports mjS scripting, allowing you to create further features and functionalities.

Specs

–
Product Type:

Energy Meter

Humidity Range:

30% to 70% RH

Phase:

3

Features:

Bluetooth

Wifi

Voltage:

100-260V

Amperage:

63

Color:

White

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy