Apply to be a TradeMaster!
Main product image of Pro 3-Phase Energy Monitor, 400A, DIN Rail
Magnifying glass
Hover image to zoom

Pro 3-Phase Energy Monitor, 400A, DIN Rail

Brand:
Shelly
SKU:
PRO-3EM-400
Rating:
(0)
Q&A:
(0)
Pro 3-Phase Energy Monitor, 400A, DIN Rail
Magnifying glass
Hover image to zoom
$329.99 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-260V
Product Highlight: Amperage
400 Amps
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Shelly Pro 3EM-400 is a DIN rail mountable three-phase energy meter. Enhanced with all the gen2 firmware flexibility and LAN connectivity, it provides professional integrators with additional options for end-customer solutions. Shelly Pro 3EM-400 reports accumulated energy as well as instantaneous voltage, current, and power factor per phase in real-time.


KEY FEATURES
  • Can measure up to 400 A for each phase and the neutral
  • 4 quadrant measurement with multiple connection types
  • Accuracy Class B active energy (Compliance with IEC 62053-21 based on manufacturer testing)
  • Photovoltaic ready
  • Phase sequence error detection (option)
  • Optical pulse indication of energy usage
  • Measurement accuracy to 1%
  • Stores data in non-volatile memory that can be retrieved for a period of up to 60 days in 1-minute intervals
  • Package includes 3 pieces of 400 A Current Transformers

PRODUCT FEATURES
  • 4-quadrant measurement: Measure capacitive and inductive load types of active imported and exported energies.
  • Accuracy class B (active energy): Shelly Pro 3EM has a measurement accuracy of 1%.
  • MODBUS support: Allows for easy and fast deployment in existing industrial installations.
  • Wi-Fi, LAN, and Bluetooth connectivity: Simultaneous Ethernet and Wi-Fi usage. MQTT, inbound and outbound WebSocket, UDP, mTLS support.
  • Power monitoring: Monitors mono-phase electrical systems with up to 3 points simultaneously. Fast notifications and at least 60 days of 1-minute records storage.
  • Scripting functionalities: Shelly Pro 3PM fully supports mjS scripting, allowing you to create further features and functionalities.

Specs

–
Features:

Wifi

Bluetooth

Voltage:

100-260V

Product Type:

Energy Meter

Amperage:

400

Humidity Range:

30% to 70% RH

Phase:

3

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy