Apply to be a TradeMaster!
Main product image of Pro 3EM Switch Add-on Module
Magnifying glass
Hover image to zoom

Pro 3EM Switch Add-on Module

Brand:
Shelly
SKU:
PRO-3EM-SWITCH-ADDON
Rating:
(0)
Q&A:
(0)
Pro 3EM Switch Add-on Module
Magnifying glass
Hover image to zoom
$34.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Add-on for Shelly Pro 3EM A galvanically isolated switch designed to expand the capabilities of your Shelly Pro 3EM device. This add-on allows you to easily control contactors and other electrical devices, giving you greater flexibility and control over your consumption. *Only compatible with Shelly Pro 3EM!


KEY FEATURES
  • Dry contacts
  • DIN-rail mountable

Specs

–
Product Type:

Module

Material:

Plastic

Humidity Range:

30% to 70% RH

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy