Apply to be a TradeMaster!
Main product image of Pro 0-10V PM Smart Dimmer with Power Monitoring, DIN Rail
Magnifying glass
Hover image to zoom

Pro 0-10V PM Smart Dimmer with Power Monitoring, DIN Rail

Brand:
Shelly
SKU:
PRO-DIMMER-010V-PM
Rating:
(0)
Q&A:
(0)
Pro 0-10V PM Smart Dimmer with Power Monitoring, DIN Rail
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps
Product Highlight: Mount
DIN Rail
Product Highlight: Material
Plastic
Product Highlight: Color
Blue

Description

–
Smart DIN-mountable dimming controller with power measurement, designed to manage 0/1-10V dimming drivers.

KEY FEATURES
  • DIN rail mountable
  • Wi-Fi and Bluetooth-operated
  • Diverse driver integration: Supports 0-10V and 1-10V types of drivers (lights, motors, valves, etc.)
  • Power measurement: Precise monitoring of energy consumption. Information about voltage (V), current (A) and consumption (W) is displayed
  • Ethernet connectivity
  • Scripting: Allows creating automation scenarios through scripts.
  • One/dual button dimming mode: Use with physical switches
  • Night Mode: Enables to set a specific brightness during nighttime
  • Auto on/off timers: Enables auto on/off timer setting
  • Safety: Over current/voltage/power protection
  • Virtual components: A special set of components that do not exist in the device initially and are created dynamically by the user
  • Wi-Fi Range Extender & BLE Gateway
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation platform
  • Supports KNXnet / IP communication

PRODUCT FEATURES
  • LAN, Wi-Fi, and Bluetooth connectivity: LAN connection for high security and reliability. Simultaneous Wi-Fi and LAN usage, as back up when needed.
  • Light intensity adjustment: Use the dimming function to set the brightness of your lights to your preference.
  • Power monitoring: Shelly Pro Dimmer 0/1-10V PM provides precise monitoring of power consumption.
  • Flexible input control: Use it with your existing switches, no matter if they're single or dual button.
  • Smart schedules: Set custom schedules based on your daily agenda, or follow the sunrise/sunset and control your lighting accordingly.
  • Smart scenes: Set custom scenes by combining Shelly Pro Dimmer 0/1-10V PM with your other Shelly devices

Specs

–
Amperage:

16

Mount:

DIN Rail

Product Type:

Controller

Material:

Plastic

Color:

Blue

Humidity Range:

30% to 70% RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy