Apply to be a TradeMaster!
Main product image of 2PM Pro 2-Channel Smart Dimmer with Power Monitoring, DIN Rail
Magnifying glass
Hover image to zoom

2PM Pro 2-Channel Smart Dimmer with Power Monitoring, DIN Rail

Brand:
Shelly
SKU:
PRO-DIMMER-2PM
Rating:
(0)
Q&A:
(0)
2PM Pro 2-Channel Smart Dimmer with Power Monitoring, DIN Rail
Magnifying glass
Hover image to zoom
$104.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Lime
Product Highlight: Amperage
10 Amps
Product Highlight: Mount
DIN Rail

Description

–

Professional 2-channel DIN rail smart dimmer with power monitoring


KEY FEATURES
  • LAN, Wi-Fi, and Bluetooth connection
  • Power metering
  • Free storage data (using Shelly App)
  • Night mode for lower brightness during night hours
  • Automatic dimming calibration
  • Switch/button input mode
  • Use with your existing switches (one/dual button control)
  • Adjustable min/max brightness
  • Adjustable button fade rate and transition time
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation platform
  • Wi-Fi Range Extender & BLE Gateway
  • Extremely fast processor for immediate reaction - ESP32
  • Supports scripting, webhooks, MQTT, WebSocket, HTTPS, UDP, TLS and custom certificates
  • Supports KNXnet / IP communication

PRODUCT FEATURES
  • LAN, Wi-Fi, and Bluetooth connectivity: LAN connection for high security and reliability. Simultaneous Wi-Fi and LAN usage, as backup when needed.
  • Light intensity adjustment: Use the dimming function to set the brightness of your lights to your preference.
  • Power Monitoring: Shelly Pro Dimmer 2PM provides precise monitoring of power consumption.
  • Flexible input control: Use it with your existing switches, no matter if they're single or dual button.
  • Enhanced safety & security: Improved safety features and TLS 1.2 support, allowing a broad range of secure cloud-connected and local integrations,
  • Smart scenes: Set custom scenes by combining Shelly Pro Dimmer 2PM with your other Shelly devices

Specs

–
Product Type:

Dimmer

Material:

Plastic

Color:

Lime

Humidity Range:

30% to 70% RH

Amperage:

10

Mount:

DIN Rail

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy