Apply to be a TradeMaster!
Main product image of Pro Dual Smart Switch Cover/Shutter w/ Power Monitoring
Magnifying glass
Hover image to zoom

Pro Dual Smart Switch Cover/Shutter w/ Power Monitoring

Brand:
Shelly
SKU:
PRO-DUAL-COVER-PM
Rating:
(0)
Q&A:
(0)
Pro Dual Smart Switch Cover/Shutter w/ Power Monitoring
Magnifying glass
Hover image to zoom
$129.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Dark Gray

Description

–

Professional DIN rail smart dual cover/shutter controller with power metering capabilities


KEY FEATURES
  • LAN, Wi-Fi, and Bluetooth connection
  • 2 covers/shutters, 16 A each
  • Power metering on each cover and free storage data
  • Cover (roller) control - roller shutters, awnings, gates, barriers, sliding doors, curtains, garage doors, bi-directional AC motors
  • Single-phase control
  • Easy control through the Shelly app, various protocols, and platforms, as well as voice assistants

PRODUCT FEATURES
  • LAN, Wi-Fi, and Bluetooth connectivity: LAN connection for high security and reliability. Simultaneous Wi-Fi and LAN usage, as backup when needed.
  • Cover (roller) control: Control two bi-directional AC motors and set your desired position.
  • Precise power metering: Shelly Pro Dual Cover / Shutter PM provides precise monitoring of the power consumption of both covers.
  • 2 covers, 16 A each: Shelly Pro Dual Cover / Shutter PM has a total device output of 32A.
  • Enhanced safety & security: Improved safety features and TLS 1.2 support, allowing a broad range of secure cloud-connected and local integrations.
  • Scripting capabilities: Set custom scenes by combining Shelly Pro Dual Cover / Shutter PM with your other devices.

Specs

–
Material:

Plastic

Color:

Dark Gray

Product Type:

Relay

Range:

33 ft. Indoors / 100 ft. Outdoors

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy